missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ Microlab 600 Diluter/Dispenser System Accessories - Syringe Pumps

High torque, precision stepper motors

Manufacturer:  Hamilton™ HAMML630

 View more versions of this product

Catalog No. 14-816-247


Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Description

Description

  • High torque valve motors
  • Precision syringe drives with 48,000 step resolution over 60mm
  • Lighted power and prime buttons
  • Independent left and right trigger ports
  • Fanless heat vent
  • 24V power input
  • CAN Daisy Chain input/out
  • RS-232 console port
  • Power over Ethernet (PoE)
  • TTL Input/Output

  • Include CD containing Microlab 600's Application Programming Interface (API)
  • API is compatible with Windows computers running Windows™ .NET 2.0 framework
  • Includes example programs written in LabView™, Visual Basic, and Visual C#

Specifications

Specifications

±1%
7 x 5.5 x 10.5 in. (177.8 x 139.7 x 266.7mm)
Microlab™ 600 diluter/dispenser system
266.7mm
Universal valve, country specific power cord, choice of 1 syringe, probe receptacle
177.8mm
24VDC
139.7mm
2.5A
24VDC 50/60Hz
10.5 in.
50/60Hz
7 in.
0.02%
5.5 in.
Documents