Learn More
Hamilton™ Microlab 300 Pipetting System
Guided pipetting system that dramatically changes pipetting in the lab
Manufacturer: Hamilton™ HAM6710001
Includes: Controller, disposable tip hand probe, a syringe drive unit, a valve, fill tubing, a cable management system, a country-specific power cord, a power supply, and a 25μL and a 1.25mL Hamilton Microlab 300 syringe.
Description
Each element works together to maximize efficiency and ease-of-use while minimizing time, effort and consumed resources. The system features a high torque, precision stepper motor that provides unsurpassed liquid handling accuracy through a single hand probe that covers a pipetting volume range of 0.5 to 1000μL – the first of its kind in the industry. Hand probe utilizes Hamilton's unique, environmentally friendly ClickSure™ tips for superior user performance.
Delivers four core benefits that redefine what it means to properly perform pipetting applications in today's laboratory
- Process Security: Reproducible, run-only methods guide user through traceable pipetting applications while 21 CFR Part 11-compliant log files, password protection and user verification features ensure laboratory accountability
- Process Efficiency: Easy-to-recall stored methods, one-handed access to frequently used methods and automatic volume adjustment in a single probe that covers the entire volume range are all features that allow users to expedite their workflow
- Advanced Ergonomics: The lightest pipette probe in the industry paired with low tip installation and ejection force and innovative button placement form a complete solution to minimize muscle strain and maximize all-day performance
- Liquid Classes: Standard and customizable liquid classes provide confidence in pipetting accuracy regardless of the liquid's specific properties
- Fluid Path: Borosilicate, PTFE, CTFE, PFA, FEP
- Communication Type: Serial
- Calibration: Factory tested and traceable to NIST standards
- Power Rating: 24VDC, 2.5A
- Power Requirements: 100 to 240V 1.5A max 50-60Hz
- Dimensions: 6.5 x 7.0 x 14 in. (165.1 x 177.8 x 355.6mm)
- Weight: 6.5 lbs (2.9kg)
- Controller Screen Size: 5.7 in. (15cm diagonal)
- Controller Screen Resolution: 640 (H) x 480 (V) pixels
- Program Memory: 2 GB
Order Info
Syringes, Microlab 300 and 600 Printer Kit, Valve Assembly, Thumb Screw, PTFE Washer, Disposable Tip Hand Probe Assembly, Disposable Tip Hand Probe Holder, Disposable Tip Hand Probe Tubing Kit, Disposable Tip Hand Probe O-ring Kit, Microlab 300 and 600 Fill Tubing, Cable Management System, Cable Manager, Cable Management Thumb Screw, Accessory Holder, SD Card, ClickSure Tips, User Manual, Microlab 300 and 600 Power Supply and Power Cords all sold separately. See www.fishersci.com.
Certifications
NIST traceable
Compliance
CE, CSA
Specifications
±0.4 to ±7% | |
NIST, CE, CSA | |
0.5 to 1000 μL | |
50/60Hz | |
±0.15 to ±8% | |
100/240V | |
6.5 lb. |
1.5A | |
Pipettor System | |
100/240V 50/60Hz | |
Controller, disposable tip hand probe, syringe drive unit, valve, fill tubing, cable management system, country specific power cord, power supply, 25μL and 1.25mL Hamilton Microlab™ 300 syringe | |
2GB | |
0.0000169 to 0.033 oz. | |
2900g |