missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ GC Septa

Three Layer Septa for operating temperatures up to 200° C

Manufacturer:  Hamilton™ HAM75805

 View more versions of this product

Catalog No. 14-821-1M



Description

Description

  • Preconditioned silicone rubber septa, 3.81mm (0.15 in.) thick
  • Average life: 100 injections with a 26s gauge needle
  • Maximum operating temperature: 200°C
  • 12 per package
High Temperature Septa for operating temperatures up to 212°
  • Preconditioned PTFE/silicone rubber, 3.175mm (0.125 inch) thick
  • Average Life: 100 injections with a 26s gauge needle
  • Maximum operating temperature is 212°
  • 12 per package

Specifications

Specifications

0.39 in.
GC
Septa
212°C
12/Pk.
1 cm
PTFE/Silicone Rubber
413.6°F
0.125 in.
Documents