missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ Gastight™ Valco VISF-1 HPLC Injection Valve Syringes

Designed for use in Valco VISF-1 HPLC injection valves. Hamilton Gastight Valco VISF-1 HPLC Injection Valve Syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.

Manufacturer:  Hamilton™ HAM81231

 View more versions of this product

Catalog No. 14-815-318



Description

Description

Syringes in this category are Gastight 1700 and 1000 series syringes.

  • With PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.
Specifications

Specifications

700 psi
500 µL
Yes
2.55 µL
0.128 in.
0.0283 in.
0.326 cm
7.75 mm
0.072 cm
Stainless Steel, Borosilicate Glass, PTFE
22 g
115°C
1750
0.75 in.
3
1.91 cm
1 Pk.
ISO 9001:2008, FDA
0.0161 in.
0.305 in.
3.26 mm
0.041 cm
0.775 cm
Gastight Syringe
Designed for Use in Valco VISF-1 HPLC Injection Valves
239°F
3
Large removable needle
0.128 in.
0.305 in.
Documents