missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ CTC PAL™ Autosampler S-Line Syringes

Delivers great performance for everyday use in GC and HPLC injections

Manufacturer:  Hamilton™ HAM6745401

 View more versions of this product

Catalog No. 14-818-131



Description

Description

The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.

  • The cost-effective choice for CTC PAL autosampler applications
  • Deliver great performance in everyday use for GC injections at an exceptional value
  • Precision-machined PTFE plunger tip which creates a leak-free seal
  • Tight fit in glass barrel minimizes sample carryover

Specifications

Specifications

0.004 in.
No
0.11mm
0.25 in.
0.64mm
GC autosampler injections
51mm
Stainless Steel
122°F
68°F
20°C
Each
Cemented
23s G
0.02 in.
6.6mm
10μL
2 in.
Borosilicate Glass
2000psi
50°C
1701 N
AS
S-Line Syringe
Documents