missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ Constant Rate-700 HPLC Syringes & Replacement Parts

Syringes are designed to delive reasy, reproducible injection of liquid samples into an injector on HPLC instrumentation. The CR-700 standardizes three major variables: sample volume, rate of injection, and depth of needle penetration. Even when operated by different technicians, the CR-700 provides reproducibility of +1% of the total syringe volume in routine procedures.

Manufacturer:  Hamilton™ HAM84301

 View more versions of this product

Catalog No. 14-823A



Description

Description

Volumes are selected with micrometer precisions, the plunger is spring-driven and injects the samples at a constant rate. Three models of the CR-700 syringes are available with volumes of 20, 50 or 200μL.

Needle Point Styles

  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauge: 22

Specifications

Specifications

0.0059 in.
0.15mm
0.72mm
HPLC injection valves
51mm
Stainless Steel
176°F
50°F
10°C
Each
22s G
0.0283 in.
20μL
2 in.
Borosilicate Glass
1000psi
80°C
CR700-20
Blunt
Gastight™ Syringe
Documents