Please login to your online account to display your discounted pricing

Hamilton™ 900 Series Microliter™ Syringes

Economical version of the 800 series syringe, ideal for dispensing volumes from 0.5 to 10μL

$133.02 - $171.02

Specifications

Diameter (English) Inner Needle 0.005 in.
Diameter (English) Outer Barrel 0.26 in.
Diameter (Metric) Inner Needle 0.13mm
Diameter (Metric) Outer Barrel 6.6mm
Type Microliter™ Syringe
View More Specs
Products
Catalog Number Mfr. No. Autoclavable Connection Type Model Temperature Range (English) Price Quantity    

14-824-54A

 
hamilton™
HAM80360
No Cemented 901 50° to 122°F Each for $133.02

14-824-52C

 
hamilton™
HAM87925
Yes Removable 95 50° to 239°F Each for $171.02

14-824-52A

 
hamilton™
HAM87920
No Cemented 95 50° to 122°F Each for $133.02

14-824-54C

 
hamilton™
HAM80370
Yes Removable 901 50° to 239°F Each for $171.02
Description & Specifications

Specifications

Diameter (English) Inner Needle 0.005 in.
Diameter (English) Outer Barrel 0.26 in.
Diameter (Metric) Inner Needle 0.13mm
Diameter (Metric) Outer Barrel 6.6mm
Type Microliter™ Syringe
For Use With (Application) Designed for dispensing liquids manually to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Gauge 26s ga
Includes Hand lapped plunger
Length (English) Needle 2 in.
Length (Metric) Needle 51mm
Material (Barrel) Borosilicate Glass
Material (Plunger) Stainless Steel
Max. Pressure 2000psi
Needle Point Number 2
Needle Point Style Sharp, Bevel, Curved, Non-coring
Quantity Each

Syringe holder is permanently attached to the syringe barrel. Reduces initial cost but eliminates the possibility of replacement components.

900 Series Syringe Terminations

  • Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles (Point styles 2, 3, 4, 5 and AS are available as Removable Needles)
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 33-22. Special needle angles such as 0° to 60° available upon request.
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10