missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ Modified 7000 Microliter™ Syringes

This series of syringes is ideal for dispensing volumes from 0.05 µL up to 5 µL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

Manufacturer:  Hamilton™ HAM86250

 View more versions of this product

Catalog No. 14-813-100



Description

Description

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle
Specifications

Specifications

0.004 in.
Yes
25 G
0.02 in.
0.1mm
0.515mm
HPLC injection valves and sample pipetting
70mm
239°F
50°F
10°C
Each
General Purpose Syringe
Removable
0.004 in.
0.104mm
0.3 in.
7.82mm
0.5μL
2.75 in.
6000psi
115°C
3
Blunt
Knurled hub
Documents