missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 7000 Series Gastight™ and Microliter™ Digital Syringes: KH Termination

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Manufacturer:  Hamilton™ HAMDS80135

 View more versions of this product

Catalog No. 14-813-276



Description

Description

Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.

Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.

Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.

Better Accuracy and Precision
7000 series MODIFIED MICROLITER™ syringes are certified to ± 1.0% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.

Specifications

Specifications

±1%
Autoclavable
0.005 in.
0.14 mm
0.3 in.
7.82 mm
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
2.75 in.
70 mm
Stainless Steel
6000 psi
115°C
7001
10°C
Knurled hub
Modified Microliter Digital Syringe
25 G
0.005 in.
0.02 in.
0.14 mm
0.51 mm
Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
2.75 in.
Borosilicate Glass
PTFE
239°F
50°F
2
Each
1 µL
Documents