missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 Series Microliter™ Carbon Analyzer Syringes

Syringes are designed for water analysis with Total Organic Carbon (TOC)

Manufacturer:  Hamilton™ HAM80660

 View more versions of this product

Catalog No. 14-824-36



Description

Description

  • Microliter syringes with a stainless-steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling
  • Syringes have a carbon analyzer (CA) termination
  • Available in a 50 or 250μL volume

Specifications

Specifications

0.012 in.
No
24 G
0.022 in.
1.46mm
0.57mm
Designed for water analysis with total organic carbon
51mm
51mm
Stainless Steel
122°F
50°F
3
Blunt
Carbon analyzer
Cemented
0.061 in.
0.31mm
0.305 in.
7.75mm
100μL
2 in.
2 in.
Borosilicate Glass
2000psi
50°C
710
10°C
Each
Microliter™ Syringe
Documents