missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: TLL Termination

Syringes have built-in Chaney Adapters

Manufacturer:  Hamilton™ HAM81524

 View more versions of this product

Catalog No. 14-815-166



Description

Description

Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have PTFE luer lock termination. Available in 0.5μL to 10mL in volume.

PTFE Luer Lock (TLL) – This is a male luer with a nickel plated brass hub. This termination accepts Metal Hub and Kel-F Hub needles and locks them in place
Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s

Specifications

Specifications

No
No Needle Included
10.3mm
5.0mL
Designed for liquid or gas sampling to achieve the highest level of accuracy and precision possible
No Needle Included
PTFE
239°F
50°F
No Needle Included
N/A
PTFE luer-lock
0.406 in.
0.53 in.
13.5mm
Built-in chaney adapter, small plunger wires
No Needle Included
Borosilicate Glass
200psi
115°C
1005 TLLCH SYR
10°C
Each
Gastight™ Syringe
Documents