missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: N Termination

Syringes have built-in Chaney Adapters

Manufacturer:  Hamilton™ HAM80004

 View more versions of this product

Catalog No. 14-815-5



Description

Description

Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have cemented needle (N) termination. Available in 0.5μL to 10mL in volume.

  • Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s

Specifications

Specifications

0.005 in.
No
26s G
0.0187 in.
0.46mm
0.47mm
Built-in chaney adapter, small plunger wires
2 in.
2 in.
Borosilicate Glass
PTFE
122°F
50°F
2
Sharp, Bevel, Curved, Non-coring
Gastight™ Syringe
Cemented
0.018 in.
0.13mm
0.26 in.
6.6mm
10μL
Designed for liquid sampling to achieve the highest level of accuracy and precision possible, recommended for septum penetration
51mm
51mm
Stainless Steel
1000psi
50°C
1701 NCH SYR
10°C
Each
Documents