missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: KH Termination

Syringes have built-in Chaney Adapters

Manufacturer:  Hamilton™ HAM88004

 View more versions of this product

Catalog No. 14-813-224



Description

Description

Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have Knurled Hub (KH) termination. Available in 0.5μL to 10mL in volume.

Knurled Hub (KH)- Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes.

Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s

Specifications

Specifications

0.0122 in.
0.011 in.
0.31mm
0.308 in.
7.82mm
5μL
Designed for liquid sampling to achieve the highest level of accuracy and precision possible, for use with HPLC injection valves and for sample pipetting
70mm
69.9mm
Stainless Steel
239°F
50°F
3
Blunt
Knurled hub
Yes
24 G
0.0224 in.
0.279mm
0.57mm
Built-in chaney adapter, small plunger wires
2.75 in.
2.75 in.
Borosilicate Glass
6000psi
115°C
7105 KHCH SYR
10°C
Each
Microliter™ Syringe
Documents