missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700/700 Microliter™: KH Termination

Syringes have a built-in syringe guide, designed to prevent the plunger from bending and pulling out of the syringe

Manufacturer:  Hamilton™ HAM88407

 View more versions of this product

Catalog No. 14-813-202



Description

Description

Microliter (700/7000 series) syringes with a stainless steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling. Syringes are Knurled Hub (KH) termination. Available in 0.5 to 10 μL in volume.

Knurled Hub (KH)- Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22s and 26s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 22, 23, 24, 25s, 25, 33

Specifications

Specifications

Autoclavable
0.006 in.
0.2 mm
0.26 in.
6.6 mm
Designed for liquid sampling to achieve the highest level of accuracy and precision possible, for use with HPLC injection valves and for sample pipetting
2.75 in.
70 mm
Borosilicate Glass
6000 psi
115°C
7002
10°C
Each
MicroliterGeneral Purpose Syringe
25 G
0.008 in.
0.02 in.
0.16 mm
0.5 mm
Built-in syringe guide, certificate of calibration traceable to NIST
2.75 in.
70 mm
Stainless Steel
239°F
50°F
3
Blunt
Knurled hub
2 µL
Documents