missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.

Manufacturer:  Hamilton™ HAM765401*

 View more versions of this product

Catalog No. 14-824-653



Specifications

Specifications

Removable
0.029 in.
0.305 in.
7.75mm
Provides unprecedented functionality for controlled animal injections
No Needle Included
Stainless Steel
1000psi
115°C
1702
10°C
Each
Yes
No Needle Included
0.72mm
25μL
No Needle Included
Borosilicate Glass
PTFE
239°F
50°F
No Needle Included
N/A
Gastight™ Syringe
Documents