missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes: N Termination

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Manufacturer:  Hamilton™ HAMDS80200

 View more versions of this product

Catalog No. 14-813-277



Specifications

Specifications

0.005 in.
No
0.02 in.
0.15mm
0.3 in.
7.75mm
25μL
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
51mm
51mm
Stainless Steel
1000psi
50°C
1702
10°C
Each
Cemented
±0.5%
22s G
0.02 in.
0.72mm
0.72mm
Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
2 in.
2 in.
Borosilicate Glass
PTFE
122°F
50°F
2
Sharp, Bevel, Curved, Non-coring
Gastight™ Digital Syringe
Documents