missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 and 1700 Series Gastight™ and Microliter™ Digital Syringes

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Manufacturer:  Hamilton™ HAMDS80330

 View more versions of this product

Catalog No. 14-813-281



Specifications

Specifications

0.005 in.
Yes
0.01 in.
0.13mm
0.26 in.
6.6mm
10μL
Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
51mm
51mm
Stainless Steel
2000psi
115°C
701
10°C
Each
Removable
±0.5%
26s G
0.01 in.
0.48mm
0.47mm
Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
2 in.
2 in.
Borosilicate Glass
PTFE
239°F
50°F
2
Sharp, Bevel, Curved, Non-coring
Microliter™ Digital Syringe
Documents