missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 600 Microliter™ Syringes

The 600 series syringes are a half stroke version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 0.25 µL up to 5 µL. The 600 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.

Manufacturer:  Hamilton™ HAM87942

 View more versions of this product

Catalog No. 14-824-55A



Description

Description

  • Half stroke version of the original icroliter 700 series syringes
  • Ideal for dispensing volumes from 0.25 μL up to 5 μL
  • Often used in applications that require one handed operation because of the short stroke length and the reinforced plunger
Specifications

Specifications

0.005 in.
Yes
22s G
0.028 in.
0.34mm
0.71mm
Designed for applications that require one-handed operation because of the short stroke length and the reinforced plunger
51mm
51mm
Stainless Steel
239°F
50°F
3
Blunt
Microliter™ Syringe
Removable
0.014 in.
0.13mm
0.26 in.
6.6mm
2.5μL
2 in.
2 in.
Borosilicate Glass
2000psi
115°C
62
10°C
Each
Documents