missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1800 Series Gastight™ Fixed-Needle Syringes

Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 μL up to 500 μL.

Manufacturer:  Hamilton™ HAM84881

 View more versions of this product

Catalog No. 14-815-254



Description

Description

Attached to the flange of the syringe is a blue Syringe Holder. The Syringe Holder provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. A variety of different terminations and needle options are available.

1800 Series Syringe Terminations

  • Fixed-Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22

    Specifications

    Specifications

    0.0059 in.
    No
    22s G
    0.0283 in.
    0.729mm
    0.72mm
    Dispensing volumes from 1μL up to 500μL
    51mm
    Stainless Steel
    1000 psig (68.9 bar)
    50°C
    1805
    10°C
    1/Pk.
    Cemented
    0.029 in.
    0.15mm
    0.305 in.
    7.75mm
    50μL
    2 in.
    Borosilicate Glass
    PTFE
    122°F
    50°F
    2
    2
    Gastight, Cemented needle
    Documents