missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700 Series Gastight™ Syringes: TLL Termination

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL

Manufacturer:  Hamilton™ HAM81220

 View more versions of this product

Catalog No. 14-815-111



Description

Description

Syringe series offers a variety of different terminations and needle options.

PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickel-plated brass locking hub for use with Kel-F needles, metal hub needles and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications and manual operations.
Needle Point Styles (Point styles 4 and AS are available on request)

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10

Specifications

Specifications

Gastight Syringe
No Needle Included
0.3 in.
7.75 mm
Borosilicate Glass
500 psi
115°C
1750
10°C
PTFE luer-lock
Autoclavable
0.12 in.
3.26 mm
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
PTFE
239°F
50°F
No Needle Included
Each
500 µL
Documents