missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700 Series Gastight™ Syringes: RN Termination

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL

Manufacturer:  Hamilton™ HAM80030

 View more versions of this product

Catalog No. 14-815-11



Description

Description

Syringe series offers a variety of different terminations and needle options.

Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles (Point styles 4 and AS are available on request)

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10

Specifications

Specifications

0.005 in.
Yes
26s G
0.01 in.
0.46mm
0.47mm
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
51mm
51mm
Stainless Steel
1000psi
115°C
1701
10°C
Each
Removable
0.01 in.
0.13mm
0.26 in.
6.6mm
10μL
2 in.
2 in.
Borosilicate Glass
PTFE
239°F
50°F
2
Sharp, Bevel, Curved, Non-coring
Gastight™ Syringe
Documents