missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700 Series Gastight™ Syringes: LT Termination

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL

Manufacturer:  Hamilton™ HAM81201

 View more versions of this product

Catalog No. 13-684-104



Description

Description

Syringe series offers a variety of different terminations and needle options.

Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
Needle Point Styles (Point styles 4 and AS are available on request)

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10

Specifications

Specifications

Yes
No needle included
3.26mm
500μL
No Needle Included
Borosilicate Glass
700 psig
115°C
1750
10°C
Each
Gastight
0.128 in.
0.305 in.
7.75mm
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
No Needle Included
PTFE
239°F
50°F
No Needle Included
N/A
Luer tip (LT)
Documents