missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700 Series Gastight™ Syringes

Ideal for dispensing both liquids and gases

Manufacturer:  Hamilton™ HAMCAL81100

 View more versions of this product

Catalog No. 12-012-402



Description

Description

 

  • Calibrated
  • Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
  • 22s/22gauge w/point style-2
  • Gas Sterilizable
  • Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
  • Gastight fitting enable tip to wipe interior of syringe barrel free of sample
  • Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
  • Volume range: 50μ to 500μL

 

Needles are 51mm unless user specified

Specifications

Specifications

Cemented
Not Autoclavable
0.091 in.
0.15 mm
0.305 in.
7.75 mm
Ideal for despensing both liquids and gases
Borosilicate Glass
PTFE
122°F
50°F
2
Each
Gastight Syringe
22s G
0.005 in.
0.028 in.
2.3 mm
0.72 mm
2 in.
Stainless Steel
500 psi
50°C
1725
10°C
250 µL
SDS
Documents