missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 1700 Series Gastight™ Syringes
Ideal for dispensing both liquids and gases
Manufacturer: Hamilton™ HAMCAL81000
Description
- Calibrated
- Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
- 22s/22gauge w/point style-2
- Gas Sterilizable
- Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
- Gastight fitting enable tip to wipe interior of syringe barrel free of sample
- Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
- Volume range: 50μ to 500μL
Needles are 51mm unless user specified
Specifications
Cemented | |
Not Autoclavable | |
0.057 in. | |
0.15 mm | |
0.305 in. | |
7.75 mm | |
Ideal for despensing both liquids and gases | |
Borosilicate Glass | |
PTFE | |
122°F | |
50°F | |
2 | |
Each |
Gastight Syringe | |
22s G | |
0.005 in. | |
0.028 in. | |
1.46 mm | |
0.72 mm | |
2 in. | |
Stainless Steel | |
1000 psi | |
50°C | |
1705 | |
10°C | |
100 µL |