Please login to your online account to display your discounted pricing

Hamilton™ 1700 Series Gastight™ Gel Loading Syringes, 10uL

Syringes are designed to work for multiplex DNA sequencing applications

$124.02 - $1,593.78

Specifications

Autoclavable No
Volume (Metric) 10μL
For Use With (Application) Designed to work for multiplex DNA sequencing applications
Max. Pressure 1000psi
Max. Temperature (English) 122°F
View More Specs
Products
Catalog Number Mfr. No. Length (English) Length (Metric) Needle Gauge Product Type Price Quantity    

14-815-365

 
hamilton™
HAM80081
2 in. 5.08cm 0.2mm Single-Channel Gel Loading Syringe Each for $124.02

14-815-428E

 
hamilton™
HAM84511
1 in. 2.54cm 0.2mm 8- Channel Gel Loading Syringe Each for $1,593.78
Description & Specifications

Specifications

Autoclavable No
Volume (Metric) 10μL
For Use With (Application) Designed to work for multiplex DNA sequencing applications
Max. Pressure 1000psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Needle Point Number 3
Sterile Yes

GASTIGHT syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling

  • Cemented Needle (N) Termination: For low volume syringes, the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable
  • Syringe accurately dispenses from 0.2 to 10μL of sample per syringe simultaneously
  • Point style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting
  • Available gauges: 0.2, 0.3, 0.4 mm
  • 10μL volume