missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700 Series Calibrated Gastight™ Syringes

Calibrated, fixed-needle syringes

Manufacturer:  Hamilton™ HAMCAL80000

 View more versions of this product

Catalog No. 14-813-371



Description

Description

  • Needle: Cemented Needle
  • Termination: Cemented Needle (N)
  • Point Style 2
  • Autoclavable: No
  • Gas Sterilizable: Yes
  • Maximum Pressure: 1000psig (68.9 bar)
  • Maximum Temperature: 50°C / 122°F
  • Minimum Temperature: 10°C / 50°F
  • Quantity: One syringe/pack

  • Fluid Path: SST, borosilicate glass, PTFE
  • Length: 2 in. (51mm)

Specifications

Specifications

Fixed
26s G
10μL
Documents