missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22s Gauge

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Manufacturer:  Hamilton™ HAM81056

 View more versions of this product

Catalog No. 14-815-563



Description

Description

Syringes are available in sizes ranging from 50μL to 500μL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:

  • Headspace application
  • Environmental sample collection and storage
  • Pre-pressurization of gaseous sample for GC analysis
  • Injection of internal standards through the valve port into samples
  • Sample spiking

Sample Lock 1700 and 1000 Series Syringe Terminations

  • Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22

    Specifications

    Specifications

    0.005 in.
    No
    22s G
    0.02 in.
    1.46mm
    0.72mm
    To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    51mm
    Stainless Steel
    1000psi
    115°C
    2
    Sharp, Bevel, Curved, Non-coring
    Sample lock
    Removable
    0.05 in.
    0.15mm
    0.3 in.
    7.75mm
    100μL
    2 in.
    Borosilicate Glass
    PTFE
    239°F
    50°F
    10°C
    Each
    General Purpose Syringe
    Documents