missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22 Gauge

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Manufacturer:  Hamilton™ HAM81456

 View more versions of this product

Catalog No. 14-815-567



Description

Description

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Syringes are available in sizes ranging from 1mL to 100mL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:

  • Headspace application
  • Environmental sample collection and storage
  • Pre-pressurization of gaseous sample for GC analysis
  • Injection of internal standards through the valve port into samples
  • Sample spiking

Sample Lock 1700 and 1000 Series Syringe Terminations

  • Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22

    Specifications

    Specifications

    General Purpose Syringe
    Removable
    0.28 in.
    0.41 mm
    0.4 in.
    10.3 mm
    To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    Borosilicate Glass
    PTFE
    239°F
    50°F
    10°C
    Sample lock
    Not Autoclavable
    22 G
    0.01 in.
    0.02 in.
    7.29 mm
    0.72 mm
    2 in.
    Stainless Steel
    200 psi
    115°C
    2
    Each
    2.5 mL
    Documents