missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
Supplier: Hamilton™ HAM81323
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.
Specifications
Not Autoclavable | |
0.181 in. | |
4.61 mm | |
Instrument plunger stop | |
200 psi | |
115°C | |
1001 | |
Ea. | |
Microlab 500 Instruments |
Borosilicate Glass (Barrel), PTFE (Tip) | |
0.355 in. | |
9.02 mm | |
Gastight Syringe | |
239°F | |
50°F | |
No Needle Included | |
1 mL | |
Luer Lock |