missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Manufacturer:  Hamilton™ HAM81122

 View more versions of this product

Catalog No. 13-684-92



Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.

Specifications

Specifications

Yes
No needle included
2.3mm
250μL
Instrument plunger stop
No Needle Included
PTFE
239°F
50°F
No Needle Included
Each
Gastight™ Syringe
0.091 in.
0.305 in.
7.75mm
For Microlab™ 500 instruments
No Needle Included
Borosilicate Glass
500psi
115°C
1725
N/A
PTFE luer-lock
Documents