missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Manufacturer:  Hamilton™ HAM81226

 View more versions of this product

Catalog No. 13-684-83



Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.

Specifications

Specifications

Yes
No needle included
3.26mm
500μL
Instrument plunger stop
No Needle Included
PTFE
239°F
50°F
No Needle Included
Each
Gastight™ Syringe
0.128 in.
0.305 in.
7.75mm
For Microlab™ 500 diluters/dispensers
No Needle Included
Borosilicate Glass
700psi
115°C
1750
N/A
Diluter PTFE luer-lock
Documents