missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DAD Termination
Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000
Supplier: Hamilton™ HAM201600
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter AccuDil (DAD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers and features a side port connector.
Specifications
Autoclavable | |
Gastight Syringe | |
122°F | |
68°F | |
No Needle Included | |
250 μL |
Borosilicate Glass (Barrel), PTFE (Tip) | |
500 psi | |
50°C | |
1725 | |
Ea. | |
Microlab 1000 Diluters/Dispensers |