missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: C Termination

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Manufacturer:  Hamilton™ HAM81260

 View more versions of this product

Catalog No. 14-815-379



Description

Description

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Cheminert (C) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.

Specifications

Specifications

Yes
No Needle Included
3.26mm
500μL
No Needle Included
Borosilicate Glass
200psi
115°C
1750
N/A
ChemSeal
0.128 in.
0.305 in.
7.75mm
For dispensing volumes from 100μL up to 100mL
No Needle Included
PTFE
239°F
50°F
No Needle Included
Each
Gastight™ Syringe
Documents