missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Hamilton™ 1002LTN Syringe, Sold by MilliporeSigma™ Supelco™
A 2.5 mL Gastight Syringe, available in a variety of different terminations and needle options
$177.04 - $371.14
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
Product Type | Gastight™ Syringe |
Max. Temperature (English) | 122°F |
Max. Temperature (Metric) | 50°C |
Specifications
Not Autoclavable | |
Gastight™ Syringe | |
50°C | |
1002 LTN | |
1 Ea. | |
2.5 mL | |
Luer Tip, Cemented |
Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
122°F | |
50°F | |
10°C | |
Individual | |
Hamilton |
GASTIGHT is a registered trademark of Hamilton Co.