missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Halogen Moisture Analyzer

Mettler Toledo™ Halogen Moisture Analyzer is designed to provide high performance moisture analysis.

Specifications

Display WVGA 7 in. Touch Screen Color Display
Temperature Range (English) 104 to 446°F
Temperature Range (Metric) 40 to 230°C
Type Halogen Moisture Analyzer
Repeatability Automatic (5), Timed, Free
View More Specs

Products 1
Catalog Number Mfr. No. Model Price Quantity  
Catalog Number Mfr. No. Model Price Quantity  
36-103-0186 View Documents Mettler Toledo™
30019876DUP
HS153 (External Calibration) N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Accurate results
  • Optimized productivity
  • OneClick™ Operation
  • Safety ensuring user management
  • Built in performance assurance tests
Specifications

Specifications

WVGA 7 in. Touch Screen Color Display
40 to 230°C
Automatic (5), Timed, Free
104 to 446°F
Halogen Moisture Analyzer