Please login to your online account to display your discounted pricing

Thermo Scientific™ HAAKE™ Viscotester™ 1 Plus and 2 Plus Rotational Viscometers

Quickly and reliably measure viscosity using the Thermo Scientific™ HAAKE™ Viscotester™ 1 Plus and 2 Plus Rotational Viscometers.

$4,867.24 - $4,867.24

Specifications

Measuring Accuracy ±5% FSD
Reproducibility ±1% FSD
Rotor Speed 62.5U/min.
View More Specs
Products
Catalog Number Mfr. No. Viscosity Range Price Quantity    

13-874-711

 
thermo scientific™
HAK3990100
1.5 to 330mPas Each for $4,867.24

13-874-715

 
thermo scientific™
HAK3990200
0.3 to 4000 dPas Each for $4,867.24
Description & Specifications

Specifications

Measuring Accuracy ±5% FSD
Reproducibility ±1% FSD
Rotor Speed 62.5U/min.

Quickly and reliably measure viscosity using the Thermo Scientific™ HAAKE™ Viscotester™ 1 Plus and 2 Plus Rotational Viscometers.

The portable, battery-operated HAAKE Viscotester 1 Plus and 2 Plus Rotational Viscometers are designed to meet requirements for faster and more reliable testing in quality control, as well as sampling in production or when accepting delivery of goods. Standard measurement accuracy is 5%, and the devices can be optionally calibrated to within 1%. The HAAKE Viscotester 1 Plus and 2 Plus Rotational Viscometers may also be used as portable or stationary instruments.

The HAAKE Viscotester 1 Plus and 2 Plus Rotational Viscometers Feature:

  • Reliable one-button operation
  • No mains supply required
  • Quick viscosity tests
  • Batch control in production
HAAKE Viscotester 1 Plus (399-0100)
  • Viscosity Range: 1.5 – 330 mPas
  • Basic instrument with batteries and instrument holder
  • Two measuring cups (A and B)
  • Three rotors (no. 3, 4, 5)
  • Carrying case

HAAKE Viscotester 2 Plus (399-0200)

  • Viscosity range: 0.3 – 4000 dPas
  • Basic instrument with batteries and instrument holder
  • One measuring cup (3)
  • Three rotors (No. 1, 2, 3)
  • Carrying case
Recommended for:
  • Printing inks, paints, inks
  • Shampoos, creams, lotions
  • Oils, greases, pastes
  • Sauces, thickeners