missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell Miller™ H500 Series Safety Harness, Model IS4
The modern ergonomic design provides high visibility and smart features, in addition to safe and comfortable functionality. Features a smart anti-tangle, easy donning solution
$130.86 - $130.86
Specifications
Buckle Style | Tongue/Mating |
---|---|
Buckle Style (Chest) | Auto Quick-Release |
Buckle Style (Leg) | Auto Quick-Release |
Material | Steel |
Product Type | Fall Protection Harness |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-080-052
|
Honeywell Miller™
H5IS311121 |
Small/Medium |
Each for $130.86
|
|
|||||
19-080-054
|
Honeywell Miller™
H5IS311123 |
2X-Large |
Each for $130.86
|
|
|||||
19-080-053
|
Honeywell Miller™
H5IS311122 |
Universal |
Each for $130.86
|
|
|||||
Description
- Lightweight, ergonomic, breathable harness
- Comfortable around the legs, waist, back and shoulders
- Smart rebar hook/lanyard keepers and SRL web link
- Increased freedom of movement
- Quick and easy-to-fit and adjust
- Improved visible stitch pattern
- Clearly identifiable fall-impact indicators
Specifications
Tongue/Mating | |
Auto Quick-Release | |
Fall Protection Harness |
Auto Quick-Release | |
Steel | |
Front and Side |