Please login to your online account to display your discounted pricing

H-B Instrument™ Velvet Lined Thermometer Storage Cases


Single thermometer or nine thermometers can be stored according to choice

Manufacturer: hb instrument  B614003400

 View more versions of this product

Catalog No. 13-202-136

  • / Each
 

Description & Specifications

Specifications

Product Type Storage Case
For Use With (Equipment) 24 in. Thermometer
Length (Metric) 610mm
Material Velvet lined Leatherette
Length (English) 24 in.
For Use With (Application) Single thermometer or nine thermometer can be stored according to choice