Please login to your online account to display your discounted pricing

H-B Instrument™ Precision Liquid-in-Glass Partial Immersion Thermometers


Manufacturer: hb instrument  B607300300

 View more versions of this product

Catalog No. 13-201-633

  • / Each
 

Description & Specifications

Specifications

Accuracy 2°F
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Grade Precision
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Length 76mm
Immersion Type Partial
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 18.1 in.
Length (Metric) Overall 460mm
Material White Back Glass
Subdivision 0.2
Temperature Range (English) 30° to 124°F
Thermometer Fill Organic
Accuracy 2°F