Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers


Environmentally friendly portable thermometers

Manufacturer: hb instrument  B605700600

 View more versions of this product

Catalog No. 13201502

  • / Each
 

Description & Specifications

Specifications

Subdivision 0.5°C
Certifications/Compliance Manufactured and tested by USA quality team and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Includes Closed plastic case
Temperature Range (English) Not Applicable
Immersion Type Total
Length (Metric) Overall 160mm
Length (English) Overall 6.3 in.
Accuracy ±0.5°C
For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
Temperature Range (Metric) -5° to +50°C

EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass Total immersion pocket thermometers are a compact 160mm (6.3 in.) long Come with a case to protect from breakage Case options include: Plastic Window - encased in plastic with an open window Metal Window - encased in metal with an open window Closed Plastic - housed in removable plastic case Closed Metal - housed in a removable metal case Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case Nickel-Plated Brass Window - encased in nickel-plated brass with an open window