Please login to your online account to display your discounted pricing

H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB

Manufacturer: hb instrument  B610010400

 View more versions of this product

Catalog No. 13201466

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) 25 to 45°C
Thermometer Fill Organic, nontoxic Enviro-Safe liquid
Accuracy ±0.2°C
For Use With (Application) Incubator
Includes Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating
Bottle Fill Glass Beads
Length (English) Overall 7.5 in.
Length (Metric) Overall 190mm
Bottle Size 60mL
Subdivision 0.1°C
Certifications/Compliance ISO/IEC 17025:2005, NIST, DAkkS/PTB
Accuracy ±0.2°C
Subdivision 0.1°C