Please login to your online account to display your discounted pricing

H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB

Manufacturer: hb instrument  B610010200

 View more versions of this product

Catalog No. 13201523

  • / Each
 

Description & Specifications

Specifications

Accuracy ±0.2°C
For Use With (Application) Refrigerator
Includes Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating
Length (English) Overall 7.1 in.
Length (Metric) Overall 180mm
Bottle Size 60mL
Subdivision 0.1°C
Temperature Range (Metric) -2° to +10°C
Thermometer Fill Organic
Certifications/Compliance ISO/IEC 17025:2005, NIST, DAkkS/PTB
Accuracy ±0.2°C
Subdivision 0.1°C