Please login to your online account to display your discounted pricing

H-B Instrument™ General Purpose Liquid-in-Glass Total Immersion Thermometers


The H-B Instrument™ General Purpose Liquid-in-Glass Total Immersion Thermometer is ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Manufacturer: hb instrument  B608003000

 View more versions of this product

Catalog No. 13201542

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1.5°C
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Economical
Immersion Type Total
Length (English) Overall 11.8 in.
Length (Metric) Overall 300mm
Material White Back Glass
Subdivision 1°C
Temperature Range (Metric) -20° to +110°C
Thermometer Fill Red Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy ±1.5°C