Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Manufacturer: hb instrument  B610040600RMD

 View more versions of this product

Catalog No. 13201553

  • / Each
 

Description & Specifications

Specifications

Product Type Verification Thermometer
Accuracy 1°C
Temperature Range (Metric) 20° to 130°C
Material Glass
For Use With (Equipment) Oven
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
Length (English) Overall 5.7 in.
Length (Metric) Overall 145mm
Temperature Range (English) Not Applicable
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Thermometer Fill Enviro-Safe™
Grade Precision
Subdivision 1