Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Manufacturer: hb instrument  B610040400RMD

 View more versions of this product

Catalog No. 13201551

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.5°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
For Use With (Equipment) Blood Bank
Grade Precision
Length (English) Overall 5.3 in.
Length (Metric) Overall 135mm
Material Glass
Subdivision 0.5
Temperature Range (English) Not Applicable
Temperature Range (Metric) -5° to +20°C
Thermometer Fill Enviro-Safe™
Product Type Verification Thermometer