Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Manufacturer: fisher scientific  B610040200RMD

 View more versions of this product

Catalog No. 13-202-509

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1
Product Type Verification Thermometer
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
For Use With (Equipment) Incubator
Temperature Range (Metric) 10° to 45°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
Length (Metric) Overall 98mm
Subdivision 0.5
Length (English) Overall 3.9 in.
Material Glass
Thermometer Fill Enviro-Safe™
Temperature Range (English) Not Applicable
Grade Precision