Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Manufacturer: fisher scientific  B610040100RMD

 View more versions of this product

Catalog No. 13-202-508

  • / Each
 

Description & Specifications

Specifications

Product Type Verification Thermometer
Accuracy 0.5°C
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
For Use With (Equipment) Refrigerator
Grade Precision
Length (English) Overall 4.9 in.
Length (Metric) Overall 125mm
Subdivision 0.5
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS/PTB
Material Glass
Temperature Range (English) Not Applicable
Temperature Range (Metric) -5° to +15°C
Thermometer Fill Enviro-Safe™
Accuracy 0.5°C