Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Precision Electronic Verification Thermometers

Verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS and most standards through ILAC.

$133.79 - $190.03

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Includes Multilanguage (English,French, German, Italian, Portuguese and Spanish) instructions, Statement of Traceability.
Resolution 0.1°
View More Specs
Includes:  Multilanguage (English,French, German, Italian, Portuguese and Spanish) instructions, Statement of Traceability.
Products
Catalog Number Mfr. No. Bottle Size Height (English) Width (English) Accuracy Price Quantity    

13201457

 
hb instrument
B610000000
23mL 3.7 in. 2.5 in. 0.5°C From -20° to 70°C, 1 Each for $190.03

13201458

 
hb instrument
B610000200
30mL 1.8 in. 3.5 in. 1°C Each for $166.94

13-203-029

 
fisher scientific
B610000100RMD
23mL 3.7 in. 2.5 in. ±1 for -20° to 120°C Each for $133.79
Case of 5 Each for $668.95
Description & Specifications

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Includes Multilanguage (English,French, German, Italian, Portuguese and Spanish) instructions, Statement of Traceability.
Resolution 0.1°

Ideal for measuring temperatures without contamination — the probe is a bottle which replicates the conditions of the sample.

  • Each item features an individual serial number and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST™ and DAkkS
  • Tested and calibrated in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST
  • PFA fluoropolymer safety coating

Cat. No. 13-201-457

  • Range: -58 to +392°F (-50 to +200°C)
  • No alarm
  • 23mL Glass bottle with fine glass bead fill
  • Battery: AAA
  • Cable: 1.5m (4.9 ft.)
  • ON/OFF switch
Cat. No. 13-201-458
  • Range, Dual: -14 to +122°F (-10 to +50°C; -58 to +158°F (-50 to +70°C)
  • With alarm
  • 30mL Plastic bottle with fine glass bead fill
  • Battery: LR 44
  • Cable: 1m (3.3 ft.)
  • ON/OFF switch
Cat. No. 13-201-459
  • Range, -40° to +70°C (-40 to +158°F)
  • Audible, visual alarm
  • With timer
  • Two 30mL plastic bottles with fine glass bead fill
  • Cable: 1m, waterproof
  • Accuracy: 1°C
  • W × H: 5.2 × 1.7 in. (133 × 44mm)
Cat. No. 13-201-460
  • Range: 0 to 50°C (32 to 122°F)
  • No alarm
  • No timer
  • 30mL Plastic bottle with fine glass bead fill
  • Cable: 3m, waterproof
  • Accuracy: 1°C
  • W × H: 2.5 × 3.7 in. (64 × 95mm)
Cat. No. 13-203-029
  • Range: -30° to +300°C (58° to 572°F)
  • Audible alarm
  • With timer (99 hr. 59 min.)
  • 23mL Plastic bottle with fine glass bead fill
  • Cable: 4.9 ft. (1.5m), stainless steel
  • Accuracy: 1°C from -20° to +120°C; 2°C from -50° to -20°C and from 120° to 200°C; 3°C from 200° to 300°C
  • W × H: 2.5 × 3.7 in. ( 64 × 95mm)
  • Chemical, food/beverage, petro chemistry laboratories, pharmaceutical, medical, cosmetic, university, breweries, beer cellars, refrigerated storage, hot houses, blood banks, refrigeration/freezer/incubator/oven equipment producers and producers of laboratory equipment. Use in freezers and refrigerators; high-temperature models can be used in ovens.

    Traceable to NIST and DAkkS: A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST).

    Five-year limited. See hbinstrument.com/conditions.php for details.