Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Precision Electronic Verification Thermometers


Verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS and most standards through ILAC.

Manufacturer: fisher scientific  B610000100RMD

 View more versions of this product

Catalog No. 13-203-029

  • / Each
  • / Case of 5 Each
 

Description & Specifications

Specifications

Height (Metric) 95mm
Bottle Size 23mL
Includes Multilanguage (English,French, German, Italian, Portuguese and Spanish) instructions, Statement of Traceability.
Temperature Range (English) -58° to +572°F
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Bottle Fill Glass Beads
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Accuracy ±1 for -20° to 120°C
Resolution 0.1°
Width (English) 2.5 in.
Temperature Range (Metric) -50° to +300°C
Height (English) 3.7 in.
Width (Metric) 64mm