Please login to your online account to display your discounted pricing

H-B Instrument™ FRIO-Temp™ Precision Electronic Verification Thermometers


Verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS and most standards through ILAC.

Manufacturer: hb instrument  B610000000

 View more versions of this product

Catalog No. 13201457

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.5°C From -20° to 70°C, 1
Bottle Fill Glass Beads
Bottle Size 23mL
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Height (English) 3.7 in.
Height (Metric) 95mm
Includes Multilanguage (English,French, German, Italian, Portuguese and Spanish) instructions, Statement of Traceability.
Resolution 0.1°
Temperature Range (English) -58° to +392°F
Temperature Range (Metric) -50° to +200°C
Width (English) 2.5 in.
Width (Metric) 64mm